Palermo 1394x437x436mm Extra Wide 5-Compartment Shelf, Oak/White Veneer, Low Height, Ages 3+

  • Mfr # 846033

  • Zoro # G621736088


product price:  $1,044.99
/ea
Free Shipping & Returns

Key Features

Width
32.6 in
Frame Material
Wood
Overall Height
14.17 in
Overall Length
70.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846033
Zoro #
G621736088
UPC #
-
Country of Origin
China

Dimensions

Width
32.6 in
Overall Height
14.17 in
Overall Length
70.87 in

Details

Frame Material
Wood
Item
Children's Storage Cabinet

Description

This extra-wide 5-compartment storage unit is thoughtfully designed to store blocks in the building corner, while also offering versatility for displaying a variety of learning materials in the classroom. Crafted from durable plywood with oak and white veneer, it combines strength and style to provide both practical and aesthetic benefits. Ideal for keeping your classroom organized and materials easily accessible, this storage unit is a reliable solution for any learning environment. Assembly is required, and a detailed instruction manual is included for a smooth setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.