Palermo 41inx14in 2-Layer Shelf - Double-Sided, Fireproof White/Oak HPL, 32.6inH, Ages 3+

  • Mfr # 846027

  • Zoro # G521736065


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Width
22.91 in
Height
14.17 in
Material
Wood
Optional Accessories
G716546677
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846027
Zoro #
G521736065
UPC #
-
Country of Origin
China

Dimensions

Width
22.91 in
Height
14.17 in

Details

Material
Wood
Item
Children's Storage Cabinet
Optional Accessories
G716546677

Description

Thoughtfully designed with an open-ended structure visible from both sides, this 2-layer shelf offers both practical storage and versatile functionality. It can also serve as a room divider, helping to create distinct open-ended learning spaces within any room. Unique support features ensure strong stability, making it a reliable addition to any educational setting. Made from durable plywood with a sleek white and natural oak HPL finish, this shelf is fireproof, scratch-resistant, and built to last. Assembly is required, and a detailed instruction manual is included for easy setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.