Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Palermo 41inx14in 5-Compartment Shelf - Half-Open, Dual/Single Access, 32.6inH, Ages 3+

  • Mfr # 846031

  • Zoro # G521736096


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Height
14.17 in
Material
Wood
Width
22.91 in
Length
41.1 in
Optional Accessories
G716546677
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846031
Zoro #
G521736096
UPC #
-
Country of Origin
China

Dimensions

Height
14.17 in
Width
22.91 in
Length
41.1 in

Details

Item
Children's Storage Cabinet
Material
Wood
Optional Accessories
G716546677

Description

This low 2-layer shelving unit is thoughtfully designed to enhance any classroom setup. Divided into 5 compartments-2 with access on both sides for easy use, and 3 with one side open-it provides versatile storage and display options. Ideal for creating diverse learning corners, it helps organize materials and supplies while contributing to an efficient and engaging learning environment. Made from durable plywood with a modern white and natural oak HPL finish, this unit is fireproof, scratch-resistant, and built to last. Assembly is required, and a detailed instruction manual is included for easy setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.