Zoro Homepage

Palermo Mid-Height Wood Shelf - 3-Layer Partly Open Storage Unit

  • Mfr # 846036

  • Zoro # G721736056


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Width
32.6 in
Frame Material
Wood
Overall Length
41.1 in
Overall Height
14.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846036
Zoro #
G721736056
UPC #
-
Country of Origin
China

Dimensions

Width
32.6 in
Overall Length
41.1 in
Overall Height
14.17 in

Details

Item
Children's Storage Cabinet
Color
Beige
Frame Material
Wood

Description

Designed with simplicity and style in mind, this 3-layer partly open shelf offers both functionality and adaptability to suit any space. Perfect for organizing, displaying, or even dividing a room, it seamlessly enhances the layout of classrooms, playrooms, or learning environments. Its versatile design makes it ideal for organizing educational materials, toys, or personal items, while maintaining an open and inviting atmosphere. The unit comes with a detailed instruction manual for easy assembly, making it a convenient and stylish addition to any space.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.