
Pisa 41.1inx14.2in 3-Pocket Bookshelf Display, White/Oak HPL, Scratch-Resistant, 31.9inH, 3+
Mfr # 846064
Zoro # G521736072
product price:Â $730.99
/ea
Free Shipping & Returns
Key Features
Length
40.98 in
Width
22.91 in
Height
17.2 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
846064
Zoro #
G521736072
UPC #
-
Country of Origin
China
Dimensions
Length
40.98 in
Width
22.91 in
Height
17.2 in
Details
Item
Children's Bookshelf
Material
Wood
Description
The Pisa Bookshelf is the perfect addition to any reading corner, combining functionality, durability, and modern design. Featuring 3 spacious pockets, it provides ample storage for books of various sizes, keeping them organized and easily accessible for young readers. Crafted from sturdy plywood with a sleek white and natural oak-colored HPL veneer, this bookshelf is both fireproof and scratch-resistant, ensuring it stands up to daily use in busy learning environments. With its contemporary style and practical features, the Pisa Bookshelf is ideal for classrooms, libraries, or homes. Assembly is simple with the included detailed instruction manual.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.