Torino 27.6inx14.2in Narrow 3-Layer Open Shelf, Vertical Storage, White/Oak HPL, 32.6inH, 3+

  • Mfr # 846023

  • Zoro # G421736073


product price:  $597.99
/ea
Free Shipping & Returns

Key Features

Length
27.64 in
Material
Wood
Width
32.6 in
Height
14.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846023
Zoro #
G421736073
UPC #
-
Country of Origin
China

Dimensions

Length
27.64 in
Width
32.6 in
Height
14.17 in

Details

Material
Wood
Item
Children's Storage Cabinet

Description

Designed with simplicity and style in mind, this 3-layer shelf offers both functionality and adaptability to suit any space. Perfect for organizing, displaying, or even dividing a room, it seamlessly enhances the layout of classrooms, playrooms, or learning environments. Its versatile design ensures a clean, modern aesthetic that complements any setting, while providing practical storage solutions. Made from durable plywood with a modern white and natural oak HPL finish, it’s fireproof, scratch-resistant, and built to last. The unit includes a detailed instruction manual for easy assembly, making it a convenient and stylish addition to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.