Torino 27.6inx14in 2-Layer Shelf - Double-Sided, White/Oak HPL, 22.9inH, Ages 3+

  • Mfr # 846017

  • Zoro # G521736133


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Height
14.17 in
Width
22.91 in
Optional Accessories
G716546677
Material
Wood
Length
27.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846017
Zoro #
G521736133
UPC #
-
Country of Origin
China

Dimensions

Height
14.17 in
Width
22.91 in
Length
27.64 in

Details

Item
Children's Storage Cabinet
Optional Accessories
G716546677
Material
Wood

Description

Thoughtfully designed with an open-ended structure visible from both sides, these two-layer open shelves offer both storage and versatility. Functioning as room dividers, they help create distinct, open-ended learning spaces within the room, making them ideal for classrooms or home environments. Crafted from durable plywood with a modern white and natural oak HPL finish, these shelves are fireproof, scratch-resistant, and built to withstand heavy use. With easy assembly and unique support features that ensure strong stability, these shelves provide a functional and stylish solution for organizing any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.