Shop HOMEROOTS
See all product information
Create Account
45" Adjustable Oak and White Standing Desk
Mfr # 558720
Zoro # G022911244
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Type
Standing Desk
Overall Width
45 in
Overall Depth
30 in
Overall Height
63 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 558720
- Zoro #
- G022911244
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 45 in
- Overall Depth
- 30 in
- Overall Height
- 63 in
- Height Adjustable
- Yes
- Size
- Medium
Details
- Type
- Standing Desk
- Item
- Desks
- Finish
- Natural
- Color
- Oak
- Material
- Wood
- Shape
- Rectangular Desk
- Weight Capacity
- 286 lb
- Purposeful Distressing Type
- No Distressing
- Base Material
- Iron
- Gaming Configuration
- No
- Cabinets Included
- No
- Commercial Use
- Yes
- Reversible Orientation
- No
- Assembly Required
- Full Assembly Needed
- Assembled/Unassembled
- Unassembled
- Style
- Modern
- Mirrored
- No
Description
Protect your posture and overall wellbeing with this fabulous 45-inch adjustable oak and white standing desk. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 63-inch h x 45-inch w x 30-inch d.