Verona 41inx17.2in Mid Curved Foldable Shelf, Double-Sided, White/Oak HPL, 32.6inH, Ages 3+

  • Mfr # 846053

  • Zoro # G121736069


product price:  $838.99
/ea
Free Shipping & Returns

Key Features

Width
32.6 in
Frame Material
Wood
Overall Length
39.53 in
Overall Height
18.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846053
Zoro #
G121736069
UPC #
-
Country of Origin
China

Dimensions

Width
32.6 in
Overall Length
39.53 in
Overall Height
18.23 in

Details

Item
Children's Storage Cabinet
Frame Material
Wood

Description

This versatile mid-height curved shelf unit range provides easy access from both sides, making it an excellent solution for display, storage, or as a room divider. Featuring 45- and 90-degree folding angles, its elegant and practical design seamlessly adapts to any space. Perfect for creating a cozy library corner or maximizing corner areas, this unit offers a stylish and functional storage solution that enhances room layouts and keeps spaces organized. Constructed from durable plywood with a white and natural oak-colored HPL veneer, it is both fireproof and scratch-resistant, ensuring lasting performance. The contemporary design complements any environment, adding a modern touch. A detailed instruction manual is included for easy assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.