Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5 4.4Cv 24VAC 3W SR Float 250# H20

  • Mfr # G315B-G+NFX24-MFT-X1

  • Zoro # G215253649


product price: $1,156.99
/ea
Free Shipping & Returns

Key Features

Connection Type - Valves
NPT
Pipe Size - Valves
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G315B-G+NFX24-MFT-X1
Zoro #
G215253649
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Valves
0.5 in

Details

Connection Type - Valves
NPT

Description

0.5 4.4Cv 24VAC 3W SR Float 250# H20 Spring Return 24VAC, Float

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.