
0.5in 0.4Cv 120V 2W SR On/Off 100# Steam
Mfr # G215S-C+LF120-S US
Zoro # G115252827
product price: $1,306.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Valves
0.5 in
Connection Type - Valves
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G215S-C+LF120-S US
Zoro #
G115252827
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Valves
0.5 in
Details
Connection Type - Valves
NPT
Description
0.5in 0.4Cv 120V 2W SR On/Off 100# Steam Spring Return 120V On/Off; Stainless Steel Trim; 35 PSI Maximum Differential Pressure for steam; Built-in Aux Switch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.