0.5in 1.3Cv 24V 2W SR On/Off 100# Steam

  • Mfr # G215S-F+LF24-S US

  • Zoro # G715253163


product price: $1,311.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Valves
0.5 in
Connection Type - Valves
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G215S-F+LF24-S US
Zoro #
G715253163
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Valves
0.5 in

Details

Connection Type - Valves
NPT

Description

0.5in 1.3Cv 24V 2W SR On/Off 100# Steam Spring Return 24V On/Off; Stainless Steel Trim; 35 PSI Maximum Differential Pressure for steam, Built-in Aux Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.