Zoro Homepage

110VAC 3560inlb 3POINT ACT.

  • Mfr # SY4-110

  • Zoro # G015797381


product price: $3,326.99
/ea
Free Shipping & Returns

Key Features

Torque
3,560 in-lb
Voltage
120V AC
Standards
60730-2-14:02, CAN/CSA-E60730-1:02, cULus Listed to UL60730-1A:02, Quality Standard ISO 9001, UL, UL 2043 Compliant
Cycle Time
19 sec
Operating Temperature - Maximum
149 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY4-110
Zoro #
G015797381
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Valve Actuator
Torque
3,560 in-lb
Voltage
120V AC
Standards
60730-2-14:02, CAN/CSA-E60730-1:02, cULus Listed to UL60730-1A:02, Quality Standard ISO 9001, UL, UL 2043 Compliant
Cycle Time
19 sec
Operating Temperature - Maximum
149 Degrees F
Electrical Connection Type
Terminal Block
NEMA Rating
4X
Includes Electrical Leads
Electrical Leads Included
Housing Material
Plastic
Operating Temperature - Minimum
-22 Degrees F
Number of Auxiliary Switches
2
Auxiliary Contact Form
SPDT
Frequency
50/60 Hz
Control Signal
Floating Point
Product Type
Retrofit Electric Valve Actuator

Description

Valve Actuator, Auxiliary Contact Form SPDT, Control Signal Floating Point, Cycle Time 19 sec, Electrical Connection Type Terminal Block, Frequency 50/60 Hz, Housing Material Plastic, Includes Electrical Leads Electrical Leads Included, NEMA Rating 4X, Number of Auxiliary Switches 2, Operating Temperature - Maximum 149 Degrees F, Operating Temperature - Minimum -22 Degrees F, Product Type Retrofit Electric Valve Actuator

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.