Shop BELIMO
See all product information
Create Account
2 in 2-w NSR Butterfly w/AMB24-3
- Mfr # F650VIC+AMX24-MFT-X1
- Zoro # G515262426
product price:Â
$
1,634.99
/ea
Free Shipping & Returns
Key Features
Tube Size
2 in
Body Material
Iron
Voltage
24V AC, 24V DC
Connection
Grooved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F650VIC+AMX24-MFT-X1
- Zoro #
- G515262426
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Tube Size
- 2 in
Details
- Body Material
- Iron
- Voltage
- 24V AC, 24V DC
- Connection
- Grooved
Description
2 in 2-w NSR Butterfly w/AMB24-3 Non-Spring 24V MFT
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.