2-Way DI BFV SS Disc 2.5in Cv 196 COP

  • Mfr # F665HD+GRX24-MFT-T N4

  • Zoro # G615262395


product price: $1,535.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Body Material
Iron
Connection
Flanged
Tube Size
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F665HD+GRX24-MFT-T N4
Zoro #
G615262395
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
2.5 in

Details

Voltage
24V AC/DC
Body Material
Iron
Connection
Flanged

Description

2-Way DI BFV SS Disc 2.5in Cv 196 COP Non-Spring 24V MFT NEMA 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.