
2-Way DI BFV SS Disc 3in Cv 302 COP
Mfr # F680HD+GRX24-MFT-T N4
Zoro # G415262212
product price: $1,568.99
/ea
Free Shipping & Returns
Key Features
Tube Size
3 in
Body Material
Iron
Voltage
24V AC/DC
Connection
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F680HD+GRX24-MFT-T N4
Zoro #
G415262212
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
3 in
Details
Body Material
Iron
Voltage
24V AC/DC
Connection
Flanged
Description
2-Way DI BFV SS Disc 3in Cv 302 COP Non-Spring 24V MFT NEMA 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.