Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-way globe valve forged bronze body

  • Mfr # G215B-C

  • Zoro # G215252611


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Valves
0.5 in
Connection Type - Valves
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G215B-C
Zoro #
G215252611
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Valves
0.5 in

Details

Connection Type - Valves
NPT

Description

2-way globe valve forged bronze body S.S. stem-brass plug equal % flow NPT female ends 0.4 Cv 1/2in 250 psi body pressure rating 35 psi close-off diff

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.