
2 way Globe Valve, SST Trim, 1/2in NPT
Mfr # G215S-J
Zoro # G915252751
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Valves
0.5 in
Connection Type - Valves
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G215S-J
Zoro #
G915252751
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Valves
0.5 in
Details
Connection Type - Valves
NPT
Description
2 way Globe Valve,SST Trim,1/2in NPT stem-brass plug linear flow NPT female ends 4.4 Cv 1/2in 250 psi body pressure rating 35 psi close-off diff
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.