
2-way grooved BFV 2.5in COP 200psi w/
Mfr # F665VIC+AMB24-3-X1
Zoro # G015262230
product price: $1,616.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V AC/DC
Body Material
Iron
Tube Size
2.5 in
Connection
Grooved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F665VIC+AMB24-3-X1
Zoro #
G015262230
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
2.5 in
Details
Voltage
24V AC/DC
Body Material
Iron
Connection
Grooved
Description
2-way grooved BFV 2.5in COP 200psi w/ Non-Spring 24V Floating
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.