Shop BELIMO
See all product information
Create Account
2-Way SHP BFV 316SS Disc 2.5in Cv
- Mfr # F665-150SHP+GMX24-MFT-T-X1 N4
- Zoro # G615262364
product price:Â
$
3,575.99
/ea
Free Shipping & Returns
Key Features
Tube Size
2.5 in
Connection
Flanged
Voltage
24V AC, 24V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F665-150SHP+GMX24-MFT-T-X1 N4
- Zoro #
- G615262364
- UPC #
- -
- Country of Origin
- Unknown
- Connection
- Flanged
- Voltage
- 24V AC, 24V DC
Dimensions
- Tube Size
- 2.5 in
Description
2-Way SHP BFV 316SS Disc 2.5in Cv Non-Spring 24V MFT NEMA 4
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.