
2-Way SHP BFV 316SS Disc 4in Cv 228/435
Mfr # F6100HD+DKRX24-MFT-T N4
Zoro # G015262568
product price: $2,601.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V AC/DC
Tube Size
4 in
Connection
Flanged
Body Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F6100HD+DKRX24-MFT-T N4
Zoro #
G015262568
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
4 in
Details
Voltage
24V AC/DC
Connection
Flanged
Body Material
Iron
Description
2-Way SHP BFV 316SS Disc 4in Cv 228/435 Electronic Fail-Safe 24V MFT NEMA 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.