2-Way SHP BFV 316SS Disc 4in Cv 228/435

  • Mfr # F6100HD+DRCX24-3-T N4

  • Zoro # G415262403


product price:  $2,375.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Connection
Flanged
Body Material
Iron
Tube Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6100HD+DRCX24-3-T N4
Zoro #
G415262403
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
4 in

Details

Voltage
24V AC/DC
Connection
Flanged
Body Material
Iron

Description

2-Way SHP BFV 316SS Disc 4in Cv 228/435 Non-Spring 24V Floating NEMA 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.