
2-Way SHP BFV 316SS Disc 5in Cv 228/435
Mfr # F6125HD+DRCX24-3-T N4
Zoro # G015262650
product price:Â $2,484.99
/ea
Free Shipping & Returns
Key Features
Connection
Flanged
Voltage
24V AC/DC
Tube Size
5 in
Body Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F6125HD+DRCX24-3-T N4
Zoro #
G015262650
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
5 in
Details
Connection
Flanged
Voltage
24V AC/DC
Body Material
Iron
Description
2-Way SHP BFV 316SS Disc 5in Cv 228/435 Non-Spring 24V Floating NEMA 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.