Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20in Butterfly Vlv 2way Full Rated

  • Mfr # F6500HD+SY8-110

  • Zoro # G715246974


product price: $14,704.99
/ea
Free Shipping & Returns

Key Features

Connection
Flanged
Voltage
110/120V AC
Body Material
Iron
Tube Size
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6500HD+SY8-110
Zoro #
G715246974
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
20 in

Details

Connection
Flanged
Voltage
110/120V AC
Body Material
Iron

Description

20in Butterfly Vlv 2way Full Rated Non-Spring 120V On/Off SW NEMA 4XH

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.