24-240V ON/OFF NSR 2xSPDT
Mfr # PRXUP-3-T
Zoro # G615797378
product price: $2,434.99
/ea
Free Shipping & Returns
Key Features
Standards
60730-2-14:02, CAN/CSA-E60730-1:02, cULus Listed to UL60730-1A:02, Quality Standard ISO 9001, UL, UL 2043 Compliant
Power Consumption
20 W
Includes
(2) Auxiliary Switch, Smart Heater
Cycle Time
375 sec
Control Signal
Floating Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRXUP-3-T
Zoro #
G615797378
UPC #
-
Country of Origin
United States
Details
Standards
60730-2-14:02, CAN/CSA-E60730-1:02, cULus Listed to UL60730-1A:02, Quality Standard ISO 9001, UL, UL 2043 Compliant
Power Consumption
20 W
Includes
(2) Auxiliary Switch, Smart Heater
Item
Valve Actuator
Cycle Time
375 sec
Control Signal
Floating Point
Number of Auxiliary Switches
2
Frequency
50/60 Hz
Installation Orientation
Horizontal
NEMA Rating
4X
Operating Temperature - Maximum
122 Degrees F
Auxiliary Contact Form
SPDT
Includes Electrical Leads
Electrical Leads Included
Housing Material
Aluminum, Plastic
Operating Temperature - Minimum
-22 Degrees F
Electrical Connection Type
Terminal Block
Product Type
Retrofit Electric Valve Actuator
Description
Valve Actuator, Auxiliary Contact Form SPDT, Control Signal Floating Point, Cycle Time 375 sec, Electrical Connection Type Terminal Block, Frequency 50/60 Hz, Housing Material Aluminum, Plastic, Includes (2) Auxiliary Switch, Smart Heater, Includes Electrical Leads Electrical Leads Included, Installation Orientation Horizontal, NEMA Rating 4X, Number of Auxiliary Switches 2, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -22 Degrees F, Power Consumption 20 W
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.