Zoro Homepage

24V S/R 180in-lb 2-10V nema 4

  • Mfr # AFRX24-MFT N4

  • Zoro # G115797380


product price: $1,492.99
/ea
Free Shipping & Returns

Key Features

Standards
60730-2-14:02, CAN/CSA-E60730-1:02, cULus Listed to UL60730-1A:02, Quality Standard ISO 9001, UL, UL 2043 Compliant
Voltage
24V AC/DC
Torque
180 in-lb
Cycle Time
150 sec
Power Consumption
3 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFRX24-MFT N4
Zoro #
G115797380
UPC #
-
Country of Origin
United States

Dimensions

Electrical Lead Length
1 m

Details

Standards
60730-2-14:02, CAN/CSA-E60730-1:02, cULus Listed to UL60730-1A:02, Quality Standard ISO 9001, UL, UL 2043 Compliant
Voltage
24V AC/DC
Torque
180 in-lb
Item
Valve Actuator
Cycle Time
150 sec
Power Consumption
3 W
Return Action
Spring Return
NEMA Rating
4X
Includes Electrical Leads
Electrical Leads Included
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
122 Degrees F
Frequency
50/60 Hz
Electrical Connection Type
Cable
Housing Material
Aluminum, Plastic
Product Type
Retrofit Electric Valve Actuator

Description

Valve Actuator, Cycle Time 150 sec, Electrical Connection Type Cable, Electrical Lead Length 1 m, Frequency 50/60 Hz, Housing Material Aluminum, Plastic, Includes Electrical Leads Electrical Leads Included, NEMA Rating 4X, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -22 Degrees F, Power Consumption 3 W, Product Type Retrofit Electric Valve Actuator

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.