Zoro Homepage

24V ZONE ACT NORMALLY OPEN

  • Mfr # ZONE24NO

  • Zoro # G915797382


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Power Consumption
6.5 W
Cycle Time
5 sec
Standards
CE, cULus, Quality Standard ISO 9001, UL
Return Action
Spring Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZONE24NO
Zoro #
G915797382
UPC #
-
Country of Origin
United States

Dimensions

Electrical Lead Length
18 in

Details

Voltage
24V AC
Power Consumption
6.5 W
Cycle Time
5 sec
Item
Valve Actuator
Standards
CE, cULus, Quality Standard ISO 9001, UL
Return Action
Spring Return
Electrical Connection Type
Hardwired
Includes Electrical Leads
Electrical Leads Included
Operating Temperature - Maximum
104 Degrees F
Compatible Valve Action
Normally Open
Frequency
50/60 Hz
Auxiliary Contact Form
SPST
NEMA Rating
1
Housing Material
Steel
Control Signal
On/Off
Number of Auxiliary Switches
1
Operating Temperature - Minimum
32 Degrees F
Product Type
Retrofit Electric Valve Actuator

Description

Valve Actuator, Auxiliary Contact Form SPST, Compatible Valve Action Normally Open, Control Signal On/Off, Cycle Time 5 sec, Electrical Connection Type Hardwired, Electrical Lead Length 18 in, Frequency 50/60 Hz, Housing Material Steel, Includes Electrical Leads Electrical Leads Included, NEMA Rating 1, Number of Auxiliary Switches 1, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum 32 Degrees F, Power Consumption 6.5 W, Product Type Retrofit Electric Valve Actuator

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.