
3-Way DI BFV SS Disc 2.5in Cv 196 COP
Mfr # F750HD+GMCX24-3-T-X1 N4
Zoro # G615262401
product price:Â $2,052.99
/ea
Free Shipping & Returns
Key Features
Tube Size
2 in
Voltage
24V AC/DC
Body Material
Iron
Connection
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F750HD+GMCX24-3-T-X1 N4
Zoro #
G615262401
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
2 in
Details
Voltage
24V AC/DC
Body Material
Iron
Connection
Flanged
Description
3-Way DI BFV SS Disc 2.5in Cv 196 COP Non-Spring 24V Floating NEMA 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.