3-Way DI BFV SS Disc 2in Cv 115 COP
- Mfr # F750HD+AFBUP-S-X1
- Zoro # G015262681
product price:Â
$
1,631.99
/ea
Free Shipping & Returns
Key Features
Tube Size
2 in
Body Material
Iron
Connection
Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F750HD+AFBUP-S-X1
- Zoro #
- G015262681
- UPC #
- -
- Country of Origin
- Unknown
- Body Material
- Iron
- Connection
- Flanged
Dimensions
- Tube Size
- 2 in
Description
3-Way DI BFV SS Disc 2in Cv 115 COP Spring Return 24 -240V On/Off SW
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.