
3-Way DI BFV SS Disc 2in Cv 115 COP
Mfr # F750HD+AFBUP-X1
Zoro # G115262550
product price: $1,263.99
/ea
Free Shipping & Returns
Key Features
Body Material
Iron
Tube Size
2 in
Connection
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F750HD+AFBUP-X1
Zoro #
G115262550
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
2 in
Details
Body Material
Iron
Connection
Flanged
Description
3-Way DI BFV SS Disc 2in Cv 115 COP Spring Return 24 -240V On/Off
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.