Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-way FGV PC Bronze Trim 2-1/2in Cv 68

  • Mfr # G765+EVB24-3

  • Zoro # G115252391


product price: $2,461.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Valves
2.5 in
Connection Type - Valves
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G765+EVB24-3
Zoro #
G115252391
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Valves
2.5 in

Details

Connection Type - Valves
Flanged

Description

3-way FGV PC Bronze Trim 2-1/2in Cv 68 Non-Spring 24V Floating

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.