3-way grooved BFV 12in COP 200psi w/

  • Mfr # F7300VIC+SY7-230MFT

  • Zoro # G115262390


product price: $21,632.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V AC
Connection
Grooved
Body Material
Iron
Tube Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7300VIC+SY7-230MFT
Zoro #
G115262390
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
12 in

Details

Voltage
230V AC
Connection
Grooved
Body Material
Iron

Description

3-way grooved BFV 12in COP 200psi w/ Non-Spring 230V MFT SW NEMA 4XH

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.