
3-way grooved BFV 2in COP 200psi w/
Mfr # F750VIC+AMB24-3-X1
Zoro # G115262437
product price: $3,060.99
/ea
Free Shipping & Returns
Key Features
Connection
Grooved
Tube Size
2 in
Voltage
24V AC/DC
Body Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F750VIC+AMB24-3-X1
Zoro #
G115262437
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
2 in
Details
Connection
Grooved
Voltage
24V AC/DC
Body Material
Iron
Description
3-way grooved BFV 2in COP 200psi w/ Non-Spring 24V Floating
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.