Shop BELIMO
See all product information
Create Account
3-way grooved BFV 6in COP 200psi w/
- Mfr # F7150VIC+SY4-120MFT
- Zoro # G615262517
product price:Â
$
11,794.99
/ea
Free Shipping & Returns
Key Features
Tube Size
6 in
Body Material
Iron
Connection
Grooved
Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7150VIC+SY4-120MFT
- Zoro #
- G615262517
- UPC #
- -
- Country of Origin
- Unknown
- Body Material
- Iron
- Connection
- Grooved
- Voltage
- 120V AC
Dimensions
- Tube Size
- 6 in
Description
3-way grooved BFV 6in COP 200psi w/ Non-Spring 120V MFT SW NEMA 4XH
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.