
3-way grooved BFV 6in COP 200psi w/
Mfr # F7200VIC+SY4-230MFT
Zoro # G915262682
product price: $13,000.99
/ea
Free Shipping & Returns
Key Features
Tube Size
8 in
Body Material
Iron
Voltage
230V AC
Connection
Grooved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F7200VIC+SY4-230MFT
Zoro #
G915262682
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
8 in
Details
Body Material
Iron
Voltage
230V AC
Connection
Grooved
Description
3-way grooved BFV 6in COP 200psi w/ Non-Spring 230V MFT SW NEMA 4XH
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.