3-Way SHP BFV 316SS Disc 3in Cv 125/228

  • Mfr # F780-150SHP+GMX24-MFT-T-X1 N4

  • Zoro # G315262442


product price:  $6,965.99
/ea
Free Shipping & Returns

Key Features

Connection
Flanged
Tube Size
3 in
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F780-150SHP+GMX24-MFT-T-X1 N4
Zoro #
G315262442
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
3 in

Details

Connection
Flanged
Voltage
24V AC/DC

Description

3-Way SHP BFV 316SS Disc 3in Cv 125/228 Non-Spring 24V MFT NEMA 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.