3in 2W FLANGED BV G4000 Cv=600 w/

  • Mfr # F6100-150SHP+GMX24-MFT-T-X1 N4

  • Zoro # G515262730


product price:  $3,862.99
/ea
Free Shipping & Returns

Key Features

Tube Size
4 in
Connection
Flanged
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6100-150SHP+GMX24-MFT-T-X1 N4
Zoro #
G515262730
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
4 in

Details

Connection
Flanged
Voltage
24V AC/DC

Description

3in 2W FLANGED BV G4000 Cv=600 w/ Non-Spring 24V MFT NEMA 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.