Zoro Homepage

Actuator, Damper, 30 in-lb, 120V AC

  • Mfr # FSLF120-S-FC

  • Zoro # G508664442


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 7/8 in
Overall Height
7 in
Maximum Operating Temperature
122 Degrees F
Includes
18 GA Appliance Cable, 1 m with 1/2 in Conduit Connector
Standards
C-UL-US Acc to UL60730-1A/-2-14, CAN/CSA E60730-1:02 NYC Department of Buildings MEA 197-07-M California State Fire Marshal Listing 3210-1593:102, ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSLF120-S-FC
Zoro #
G508664442
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 7/8 in
Overall Height
7 in
Depth
3 1/4 in
Overall Depth
3 1/4 in

Details

Item
Actuator
Maximum Operating Temperature
122 Degrees F
Includes
18 GA Appliance Cable, 1 m with 1/2 in Conduit Connector
Standards
C-UL-US Acc to UL60730-1A/-2-14, CAN/CSA E60730-1:02 NYC Department of Buildings MEA 197-07-M California State Fire Marshal Listing 3210-1593:102, ISO 9001
Spring Return
Spring Return
Signal Type
Floating Point
Power Rating
4W
Input Voltage
120V AC
Product Type
Actuator
Minimum Operating Temperature
32 Degrees F
Housing Material Finish
Galvanized
NEMA Rating
1
Plenum Rating
Plenum Rated
For Use With Building Automation Systems
Building Automation System Compatible
IP Rating
IP30
Valve Application
Damper
Power Consumption
18 VA
Contact Form
SPST
Number of Auxiliary Switches
2
Time to Close
15 sec
Fire Application Rating
Fire Application Rated
Housing Material
Steel
Electrical Connection Type
Hardwired
Shaft Rotation
CW/CCW
Smoke Application Rating
Smoke Application Rated
Weight
4.4 lb
Rated Torque
30 in-lb
Application
Fire and Smoke Dampers

Description

Actuator, Valve Application Damper, Signal Type Floating Point, Rated Torque 30 in-lb, Input Voltage 120V AC, Output Signal Not Applicable, Contact Form SPST, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP30, Spring Return Spring Return, Smoke Application Rating Smoke Application Rated, Fire Application Rating Fire Application Rated, Time to Close 15 sec, Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.