This item is Discontinued.

No Product Image Available

Actuator, Damper, 45 in-lb, 24V AC/DC (Discontinued)

  • Mfr # LMB24-SR
  • Zoro # G1953258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LMB24-SR
Zoro #
G1953258
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 5/8 in
Overall Depth
2 3/8 in
For Shaft Diameter
3/4 in

Details

Spring Return
Spring Return
Signal Type
Proportional
Power Rating
1.5W
Input Voltage
24V AC/DC
Item
Actuator
Power Consumption
3 VA
Weight
1.2 lb
Time to Close
95 sec
Maximum Operating Temperature
122 Degrees F
Product Type
Damper Actuator
For Use With Building Automation Systems
Building Automation System Compatible
IP Rating
IP54
Compatible Building Automation Protocols
BACnet IP, Modbus
Minimum Operating Temperature
-22 Degrees F
Rated Torque
45 in-lb
Stroke Degree
95 Degrees
Plenum Rating
Plenum Rated
Valve Application
Damper
Number of Auxiliary Switches
0
NEMA Rating
2
Housing Material
Plastic
For Shaft Shape
Round
Standards
CE Certified, cULus acc. to UL60730-1A/-2-14, CAN/CSA, E60730-1:02 CE acc. to 2014/30/EU and 2014/35/EU, ISO 9001, UL 2043
Electrical Connection Type
Hardwired
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 45 in-lb, Input Voltage 24V AC/DC, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 95 sec, Stroke Degree 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -22 Degrees F, Weight 1.2 lb, Overall Width 2 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.