Zoro Homepage

Actuator, Spring Return, 3/4in NPT, 2 Way

  • Mfr # B217+LF24-MFT

  • Zoro # G2495020


product price: $634.99
/ea
Free Shipping & Returns

Key Features

For Use With
Air Handling Units; Unit Ventilators; Hydronic System with Variable Flow
Voltage
24V AC/DC
Features
Actuator Type
Standards
UL Type 2
Auxiliary Contact Form
2 SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B217+LF24-MFT
Zoro #
G2495020
UPC #
-
Country of Origin
United States

Dimensions

Electrical Lead Length
3 ft

Details

Item
Actuator, Spring Return,3/4" NPT,2 Way
For Use With
Air Handling Units; Unit Ventilators; Hydronic System with Variable Flow
Voltage
24V AC/DC
Features
Actuator Type
Standards
UL Type 2
Auxiliary Contact Form
2 SPDT
Compatible Valve Body Pattern
Two-Way
Frequency
50/60 Hz
Return Action
Spring Return
Control Signal
Floating Point, On/Off
Operating Temperature - Maximum
122 Degrees F
Number of Auxiliary Switches
2
Operating Temperature - Minimum
-22 Degrees F
Electrical Connection Type
Cable
Power Consumption
5 VA
Housing Material
Steel
NEMA Rating
2

Description

Electric Valve Actuator, Auxiliary Contact Form 2 SPDT, Compatible Valve Body Pattern Two-Way, Control Signal Floating Point, On/Off, Electrical Connection Type Cable, Electrical Lead Length 3 ft, Frequency 50/60 Hz, Housing Material Steel, NEMA Rating 2, Number of Auxiliary Switches 2, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -22 Degrees F, Power Consumption 5 VA, Product Type Electric Valve Actuator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.