Zoro Homepage

Actuator, Spring Return On/Off, 120V, No.22

  • Mfr # TFB120-S

  • Zoro # G2495039


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Voltage
100-240V AC
Signal Type
On/Off
Torque
22 in-lb
Ambient Temp. Range
-22 Degrees to 122 Degrees F
Features
Actuator Type: Spring Return; Control Type: Open-Close only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFB120-S
Zoro #
G2495039
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Depth
3 19/64 in
Height
6 9/32 in
Overall Height
6 1/4 in
Overall Depth
3 1/4 in
For Shaft Diameter
1 in
Overall Width
3 in

Details

Item
Actuator, Spring Return On/Off, 120V, No.22
Voltage
100-240V AC
Signal Type
On/Off
Torque
22 in-lb
Ambient Temp. Range
-22 Degrees to 122 Degrees F
Features
Actuator Type: Spring Return; Control Type: Open-Close only
Spring Return
Yes
Motor Direction
CW or CCW
Phase
1 and 3
Shaft Type
1/4 in to 1/2 in Round or 1/4 in to 5/16 Square
For Use With
Dampers in HVAC Systems
Mounting Type
Direct Mount
Switch Type
SPDT
Timing
75 sec
Stroke Deg.
0 to 95
Power Rating
2.5W
Application
Dampers
For Shaft Shape
Round
Stroke Degree
95 Degrees
NEMA Rating
2
Number of Auxiliary Switches
1
Product Type
Damper Actuator
Electrical Connection Type
Hardwired
Housing Material
Plastic
Weight
1.8 lb
Contact Form
SPDT
Maximum Operating Temperature
122 Degrees F
Input Voltage
100 to 240V AC
Rated Torque
22 in-lb
Minimum Operating Temperature
-22 Degrees F
IP Rating
IP42
Time to Close
75 sec
For Use With Building Automation Systems
Building Automation System Compatible
Shaft Rotation
CW/CCW
Valve Application
Damper
Power Consumption
5 VA

Description

Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 22 in-lb, Input Voltage 100 to 240V AC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP42, Spring Return Spring Return, Time to Close 75 sec, Shaft Type 1/4 in to 1/2 in Round or 1/4 in to 5/16 Square, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.