Bfly Vlv 10in 3-w Mod NSR in-lb 24V 285#
- Mfr # F7250-150SHP+SY5-24MFT
- Zoro # G315262770
product price:Â
$
23,010.99
/ea
Free Shipping & Returns
Key Features
Tube Size
10 in
Voltage
24V AC, 24V DC
Connection
Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7250-150SHP+SY5-24MFT
- Zoro #
- G315262770
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 24V AC, 24V DC
- Connection
- Flanged
Dimensions
- Tube Size
- 10 in
Description
Bfly Vlv 10in 3-w Mod NSR in-lb 24V 285# Non-Spring 24V MFT SW NEMA 4XH
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.