Bfly Vlv 14in 2-w On/Off NSR in-lb 110V

  • Mfr # F6350-300SHP+SY7-110

  • Zoro # G615262562


product price:  $28,854.99
/ea
Free Shipping & Returns

Key Features

Tube Size
14 in
Connection
Flanged
Voltage
110/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F6350-300SHP+SY7-110
Zoro #
G615262562
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
14 in

Details

Connection
Flanged
Voltage
110/120V AC

Description

Bfly Vlv 14in 2-w On/Off NSR in-lb 110V Non-Spring 120V On/Off SW NEMA 4XH

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.