Shop BELIMO
See all product information
Create Account
Bfly Vlv 14in 2w On/Off NSR 3560in-lb 11
- Mfr # F6350HD+SY5-110
- Zoro # G615262500
product price:Â
$
7,118.99
/ea
Free Shipping & Returns
Key Features
Tube Size
14 in
Body Material
Iron
Voltage
110V AC, 120V AC
Connection
Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6350HD+SY5-110
- Zoro #
- G615262500
- UPC #
- -
- Country of Origin
- Unknown
- Body Material
- Iron
- Voltage
- 110V AC, 120V AC
- Connection
- Flanged
Dimensions
- Tube Size
- 14 in
Description
Bfly Vlv 14in 2w On/Off NSR 3560in-lb 11 Non-Spring 120V On/Off SW NEMA 4XH
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.