
Bfly Vlv 14in 2w Prop NSR 3560in-lb 110v
Mfr # F6350HD+SY5-120MFT
Zoro # G615262463
product price:Â $10,745.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Tube Size
14 in
Connection
Flanged
Body Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F6350HD+SY5-120MFT
Zoro #
G615262463
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
14 in
Details
Voltage
120V AC
Connection
Flanged
Body Material
Iron
Description
Bfly Vlv 14in 2w Prop NSR 3560in-lb 110v Non-Spring 120V MFT SW NEMA 4XH
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.