
Bfly Vlv 14in 3w On/Off NSR 4450in-lb 11
Mfr # F7350HD+SY6-110
Zoro # G215262467
product price:Â $19,232.99
/ea
Free Shipping & Returns
Key Features
Voltage
110/120V AC
Body Material
Iron
Tube Size
14 in
Connection
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F7350HD+SY6-110
Zoro #
G215262467
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
14 in
Details
Voltage
110/120V AC
Body Material
Iron
Connection
Flanged
Description
Bfly Vlv 14in 3w On/Off NSR 4450in-lb 11 Non-Spring 120V On/Off SW NEMA 4XH
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.