Bfly Vlv 2in 2w MFT SR 133in-lb 24v 200#

  • Mfr # F650HD+AFX24-MFT-S-X1

  • Zoro # G315262268


product price:  $1,160.99
/ea
Free Shipping & Returns

Key Features

Connection
Flanged
Voltage
24V AC/DC
Body Material
Iron
Tube Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F650HD+AFX24-MFT-S-X1
Zoro #
G315262268
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
2 in

Details

Connection
Flanged
Voltage
24V AC/DC
Body Material
Iron

Description

Bfly Vlv 2in 2w MFT SR 133in-lb 24v 200# Spring Return 24V MFT SW

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.