
Bfly Vlv 2in 3w MFT SR 133in-lb 24v 200#
Mfr # F750HD+AFX24-MFT-S-X1
Zoro # G315262572
product price:Â $1,892.99
/ea
Free Shipping & Returns
Key Features
Connection
Flanged
Voltage
24V AC/DC
Tube Size
2 in
Body Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F750HD+AFX24-MFT-S-X1
Zoro #
G315262572
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
2 in
Details
Connection
Flanged
Voltage
24V AC/DC
Body Material
Iron
Description
Bfly Vlv 2in 3w MFT SR 133in-lb 24v 200# Spring Return 24V MFT SW
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.