Butterfly Valve 10in 2 Way 5340 Cv w/

  • Mfr # F6250L+PKRXUP-MFT-T-250

  • Zoro # G015262407


product price:  $6,890.99
/ea
Free Shipping & Returns

Key Features

Body Material
Iron
Connection
Flanged
Tube Size
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6250L+PKRXUP-MFT-T-250
Zoro #
G015262407
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
10 in

Details

Body Material
Iron
Connection
Flanged

Description

Butterfly Valve 10in 2 Way 5340 Cv w/ Electronic Fail-Safe 120V MFT SW NEMA 4XH

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.