Shop BELIMO
See all product information
Create Account
Butterfly Valve 10in 3 Way 5340 Cv
- Mfr # F7250L+PRXUP-3-T-250
- Zoro # G615262821
product price:Â
$
8,344.99
/ea
Free Shipping & Returns
Key Features
Body Material
Iron
Tube Size
10 in
Connection
Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F7250L+PRXUP-3-T-250
- Zoro #
- G615262821
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Tube Size
- 10 in
Details
- Body Material
- Iron
- Connection
- Flanged
Description
Butterfly Valve 10in 3 Way 5340 Cv w/Non-Spring 24 -240V On/Off
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.